3M

Aluminum Foil Tape, 4 x 6", PK25


product price: $43.19
/pk 25, $1.73/ea
Sold in multiples of 9 for $388.71

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duct Tape Width 4"
  • Duct Tape Length 6"
  • Performance Temp. Thermal Resistance Less than 300 Degrees F
  • Material Soft Foam
  • Tensile Strength 16 lb./in.
See all product information

Product Information

  • Brand 3M
  • MFR # 1120
  • Zoro # G5830627
  • UPC #
    888519231661
  • Country of Origin Taiwan, Province of China
  • Category Foil Tape

Dimensions

Duct Tape Width 4"
Duct Tape Length 6"

Details

Performance Temp. Thermal Resistance Less than 300 Degrees F
Material Soft Foam
Tensile Strength 16 lb./in.
Duct Tape Thickness 4 mil
Duct Tape Adhesive Acrylic
Color Silver
Item Aluminum Foil Tape,4 x 6",PK25

Description

Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.