Shop All Foil Tape
3M
Aluminum Foil Tape, 4 x 8.625", PK25
Mfr # 1120
Zoro # G5831467
product price: $47.59
/pk 25, $1.90/ea
Sold in multiples of 7 for $333.13
$333.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 8-5/8"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 8-5/8" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Quad White Elastomeric Polymers Door Siding and Window Sealant 10 oz (1638674)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- 3M Replacement for 3M 1700c-white-3/4 (1700C-WHITE-3/4 3M)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape