This item is Discontinued.
This item is Discontinued.
Aluminum Foil Tape, 4.6 Mil, 1/2"x60 yds., Silver, PK72 (Discontinued)
Mfr #
T963425
Zoro #
G4930558
UPC # 00051125853576
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T963425
- Zoro #
- G4930558
- UPC #
- 00051125853576
- Country of Origin
- United States
- Item
- Aluminum Foil Tape,1/2x60 yd.,PK72
- Tape Color Family
- Silver
- Material
- Aluminum
- Duct Tape Adhesive
- Acrylic
- Color
- Silver
- Duct Tape Grade
- Premium
- Number of Adhesive Sides
- 1
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Thickness
- 4.6 mil
- Duct Tape Width
- 1/2"
Description
Aluminum Foil Tape,1/2x60 yd.,PK72, Package Quantity 72
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.