This item is Discontinued.
This item is Discontinued.
Aluminum Foil Tape, 4.6 Mil, 1/2"x60 yds., Silver (Discontinued)
Mfr #
T9634251PK
Zoro #
G4930567
UPC # 848109019192
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9634251PK
- Zoro #
- G4930567
- UPC #
- 848109019192
- Country of Origin
- United States
- Item
- Aluminum Foil Tape,1/2x60 yd.
- Tape Color Family
- Silver
- Material
- Aluminum
- Duct Tape Adhesive
- Acrylic
- Color
- Silver
- Duct Tape Grade
- Premium
Dimensions
- Duct Tape Thickness
- 4.6 mil
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 1/2"
Description
Aluminum Foil Tape,1/2x60 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.