Shop All Foil Tape
3M
Aluminum Foil Tape, 5 x 1.25", PK25
Mfr # 1120
Zoro # G5830505
product price: $39.95
/pk 25, $1.60/ea
Sold in multiples of 19 for $759.05
$759.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 1-1/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 1-1/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone Max Clear Silicone Kitchen and Bath Sealant 10.1 oz (7079808668)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- FLEX GLUE FLEX SEAL Family of Products Clear Rubberized Waterproof Adhesive 9 oz (GFSCLRR09)
- SCOTCH Asst Colored Electrical Tape (10457)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape