Shop All Foil Tape
3M
Aluminum Foil Tape, 5 x 6", PK25
Mfr # 1120
Zoro # G5831537
Sold in multiples of 8 for $386.32
$386.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 6"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 6" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 4" x 60 yds., Black, 3/Case (T98918B3PK)
- 3M Film Tape, Extruded PTFE, Brown, 12In x 5Yd (5498)
- SIKA Epoxy Adhesive, Gray, 101 oz, Cartridge (106403)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- 3M Foil Tape