Shop All Foil Tape
3M
Aluminum Foil Tape, 5 x 8.625", PK25
Mfr # 1120
Zoro # G5831351
product price: $68.95
/pk 25, $2.76/ea
Sold in multiples of 6 for $413.70
$413.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 8-5/8"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 8-5/8" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Instant Adhesive, 5-Minute Epoxy Gel Series, Clear, 0.07 oz, Tube, 1:1 Mix Ratio (14265)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- 3M Masking Tape, 1.5"x60yd. (201+)
- DAP Glue Carpenter Wood Yellow Pt (00491)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- 3M Foil Tape