Shop All Foil Tape
3M
Aluminum Foil Tape, 5.75" Square, PK25
Mfr # 1120
Zoro # G5831491
Sold in multiples of 7 for $324.03
$324.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5-3/4"
- Duct Tape Length 5-3/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 5-3/4" |
Duct Tape Length | 5-3/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Clear Cement For PVC 4 oz (30850V)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- 3M Epoxy Adhesive, DP820 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 40 min Functional Cure (820)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- 3M Foil Tape