Shop All Foil Tape
3M
Aluminum Foil Tape, 6 x 10.5", PK25
Mfr # 1120
Zoro # G5831196
Sold in multiples of 4 for $394.76
Free Shipping & Returns
$394.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 10-1/2"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 10-1/2" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Silicone Sealant Pail 5 gal. (M90-5012)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D294)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape