Shop All Foil Tape
3M
Aluminum Foil Tape, 6 x 8.625", PK25
Mfr # 1120
Zoro # G5831281
product price: $80.39
/pk 25, $3.22/ea
Sold in multiples of 5 for $401.95
Free Shipping & Returns
$401.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 8-5/8"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 8-5/8" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F (80726)
- VIMASCO Vimasco Wc-7 Ultra White Mastic In 2 Gallon Pail (WC-7 WHITE 2'S)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- 3M Foil Tape