Shop All Foil Tape
3M
Aluminum Foil Tape, 7 x 7.25", PK25
Mfr # 1120
Zoro # G5831290
Sold in multiples of 5 for $403.25
Free Shipping & Returns
$403.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7"
- Duct Tape Length 7-1/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 7" |
Duct Tape Length | 7-1/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Brown (510)
- LOCTITE Retaining Compound, 603 Series, Green, Liquid, Press Fit, Oil Tolerant, 50 mL Bottle (231099)
- HENRY Roof Repair Fabric, 6 in x 25 ft, Roll, Yellow (HE183196)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil Tape