Shop All Foil Tape
3M
Aluminum Foil Tape, 9.25" Square, PK25
Mfr # 1120
Zoro # G5831117
Sold in multiples of 3 for $395.97
Free Shipping & Returns
$395.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 9-1/4"
- Duct Tape Length 9-1/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 9-1/4" |
Duct Tape Length | 9-1/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- ECLECTIC PRODUCTS 23 Oz Ash Famowood Solvent Based Original Wood Filler (36021102)
- 3M Transfer Tape, 36 yd. Tape L, Clear, PK12 (924)
- HENRY Roofing Sealant, 2 gal, Pail, White (PG957W120)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape