Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 10" x 6 yd.
Mfr # 1120
Zoro # G5831607
Sold in multiples of 4 for $396.76
Free Shipping & Returns
$396.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 10"
- Duct Tape Length 6 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 10" |
Duct Tape Length | 6 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, 17.6 fl oz, Aerosol Can, Clear, Hi-Strength 90 (90)
- 3M Contact Cement, Tan, 1 gal, Can, 12 PK (86A)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear (KR100ECLRASS)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape