Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 11" x 36 yd.
Mfr # 1120
Zoro # G5831771
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 11"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 11" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 250 mL Bottle (88441)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- JE TOMES Concrete Mix, 65 lb, Gray, 28 days Full Cure Time, 56 PK (PAL-P51)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8815)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- 3M Foil Tape