3M
Aluminum Foil Tape, Acrylic, 12" x 36 yd.
Mfr # 1120
Zoro # G5831826
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 12"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tensile Strength 16 lb./in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR CORP DICOR CORP 551LSD1 10.3 Oz. Non-Sag Lap Sealant; Dove - Bright White (D6J-551LSD1)
- GORILLA GLUE Full Hot Glue Sticks, 4 in L, 30 sticks (3033002)
- HENKEL 10OZ PL Mirror Adhesive (1693636)
- 3M Urethane Adhesive, 2000NF Series, Clear, 5 gal, Pail (2000NF)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- 3M Foil Tape