Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 3" x 36 yd.
Mfr # 1120
Zoro # G5831878
Sold in multiples of 3 for $440.97
Free Shipping & Returns
$440.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18898)
- ABATRON Epoxy Wood 2 Pint Putty (AB385576)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape