Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 5" x 36 yd.
Mfr # 1120
Zoro # G5831817
product price: $245.99
/ea
Sold in multiples of 2 for $491.98
Free Shipping & Returns
$491.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 23 Oz Maple Famowood Solvent Based Original Wood Filler (36021124)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (189D)
- SHURTAPE CP 66 MASKING TAPE 60YD (199898)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 2 pt (LW2PKR)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- 3M Foil Tape