Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 6" x 36 yd.
Mfr # 1120
Zoro # G5831747
Sold in multiples of 2 for $589.98
Free Shipping & Returns
$589.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tensile Strength 16 lb./in.
Product Information
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, 431 Series, Light Beige, 28 oz, Cartridge (868371)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500175)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Contact Cement, Tan, 1 gal, Can, 12 PK (86A)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- INTERTAPE Foil Tape (9202)
- 3M Foil Tape