3M
Aluminum Foil Tape, Acrylic, 7" x 36 yd.
Mfr # 1120
Zoro # G5831835
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Putty Tape - 1/2" x 54"Â (01160)
- TITEBOND Glue Titebond 2 16 Oz (5004)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Brown (2280)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 24/Case (T935401)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- 3M Foil Tape