Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 8" x 36 yd.
Mfr # 1120
Zoro # G5831850
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 8"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 8" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Sealant, 2.8 oz, Tube, Clear, Silicone Base (108324)
- SHURTAPE Duct Tape, 72mm x 55m, 6 mil, Silver, PK16 (PC 006 SIL-72mm x 55m-16 rls/cs)
- 3M Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK (111)
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m (827)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape