Shop All Foil Tape
3M
Aluminum Foil Tape, Acrylic, 9" x 36 yd.
Mfr # 1120
Zoro # G5831808
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 9"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 9" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 1700c-green-3/4 (1700C-GREEN-3/4 3M)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, White (1.5-50-3903-WHITE)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- INTERTAPE Tape Aluminum Foil 2Nx30Yd (9201)
- 3M Foil Tape