Anti-Slip Tape Mineral 60 Grit Size, Clear, 2" W x 60 ft. L, 0.036 in Thick
- Mfr # 620-2X60
- Zoro # G5556704
product price:Â
$
172.99
/pk of 2, $86.50/ea
Free Shipping & Returns
Key Features
Width
2"
Color
Clear
Material
Mineral
Length
60 ft.
Thickness
0.036 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620-2X60
- Zoro #
- G5556704
- UPC #
- 68060171146
- Country of Origin
- United States
Dimensions
- Width
- 2"
- Length
- 60 ft.
- Thickness
- 0.036 in
- Grit Size
- 60
- Imperial Tape Length
- 60 ft
- Imperial Tape Width
- 2 in
- Tape Thickness
- 36 mil
Description
Anti-Slip Tape, Clear, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.