Anti-Slip Tape Abrasive: Mineral; Substrate: Plastic Film 24 Grit Size, Black, 6" W x 30 ft. L

  • Mfr # 710-6X30

  • Zoro # G7583046


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Abrasive: Mineral; Substrate: Plastic Film
Length
30 ft.
Thickness
6.69 mil
Standards
MIL-PRF-24667 C, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
710-6X30
Zoro #
G7583046
UPC #
00068060163547
Country of Origin
United States

Dimensions

Width
6"
Length
30 ft.
Thickness
6.69 mil
Grit Size
24
Imperial Tape Width
6 in
Imperial Tape Length
30 ft

Details

Item
Anti-Slip Tape
Color
Black
Material
Abrasive: Mineral; Substrate: Plastic Film
Standards
MIL-PRF-24667 C, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36
Tape Adhesive
Rubber
Tape Adhesive Strength
120 oz/in
Legend
No Legend
Backing
Pressure Sensitive Adhesive
Adhesive
Vinyl
Tape Color
Black
Shape
Continuous Roll
Performance Temp.
14 Degrees to 194 Degrees F
Grit Material
Aluminum Oxide
Adhesive Material
Vinyl
Tape Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
No
Pattern
Solid
Fluorescent
No
Anti-Slip Surface
Aluminum Oxide
Tape Adhesive Format
Single-Sided
Specialty Environment Applications
Oily and Muddy Environments
Maximum Tape Performance Temperature
175 Degrees F
Specifications Met
ADA, MIL, OSHA
Glow In The Dark
No
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Film
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Sub-Brand
Safety Walk(R)
Adhesive Properties
Pressure-Sensitive
Abrasive Grade
Very Coarse
Liner Included
Yes
Tape Backing Material
Polymer
Series
700
Tape Adhesive Material
Rubber
Tape Conformability
High Conformability
Minimum Application Temperature
40 Degrees F

Description

Anti-Slip Tape, Black, 6 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 6.7 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 700, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.