Anti-Slip Tape Backing: Aluminum, Mineral Coated 60 Grit Size, Yellow, 4" W x 60 ft. L, 36 mil Thick

  • Mfr # 16581

  • Zoro # G9474017


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Width
4"
Color
Yellow
Material
Backing: Aluminum, Mineral Coated
Grit Size
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16581
Zoro #
G9474017
UPC #
00068060165817
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4"
Grit Size
60
Thickness
36 mil
Imperial Tape Length
60 ft
Imperial Tape Width
4 in

Details

Item
Anti-Slip Tape
Color
Yellow
Material
Backing: Aluminum, Mineral Coated
Standards
ANSI; NFSI: B101.1, B101.3
Adhesive Material
Rubber
Legend
No Legend
Adhesive
Rubber Resin
Die Cut
No
Pattern
Solid
Shape
Continuous Roll
Tape Adhesive Strength
74 oz/in
Performance Temp.
40 Degrees to 175 Degrees F
Tape Color
Yellow
Grit Material
Aluminum Oxide
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Backing Construction
Foil
Anti-Slip Surface
Aluminum Oxide
Tape Backing Material
Aluminum
Maximum Tape Performance Temperature
175 Degrees F
Tape Adhesive Material
Rubber
Liner Included
Yes
Environment
Indoor and Outdoor
Specifications Met
ADA, MIL, NFSI, OSHA
Series
500
Product Form
Continuous Roll
Tape Conformability
Conforms to Irregular Surfaces
Adhesion to Steel
74 oz/in
Glow In The Dark
No
Adhesive Properties
Aggressive Adhesive
Abrasive Grade
Coarse
Sub-Brand
Safety Walk(R)
Fluorescent
No
Minimum Application Temperature
40 Degrees F
Minimum Tape Performance Temperature
40 Degrees F

Description

Anti-Slip Tape, Yellow, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 500, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.