This item is Discontinued.
This item is Discontinued.
Anti Static Tape Polyester, Adhesive: Acrylic Clear, 1/2" W x 72 yd. L, 2.2 mil Thick (Discontinued)
Mfr #
T96340
Zoro #
G2284900
UPC # 848109042985
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96340
- Zoro #
- G2284900
- UPC #
- 848109042985
- Country of Origin
- United States
- Item
- Anti Static Tape
- Color
- Clear
- Material
- Polyester, Adhesive: Acrylic
- Legend
- No Legend
Dimensions
- Width
- 1/2"
- Length
- 72 yd.
- Thickness
- 2.2 mil
Description
Anti-Slip Tape,1/2x72 yd.,2.2 mil,Package Quantity 18, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.