This item is Discontinued.

3M Antistatic Utility Tape, 0.25" x 72 yd. 40

This item is Discontinued.

3M

Antistatic Utility Tape, 0.25" x 72 yd. (Discontinued)

Mfr # 40
Zoro # G5795977
UPC # 888519302842
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40
Zoro #
G5795977
UPC #
888519302842
Country of Origin
United States
Item
Film Electrical Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Tape Tensile Strength
20 lb./in.
Tape Adhesive Strength
15 oz./in.
Tape Application
Holding Notes of Work Orders; Close Static Shielding Bags; Holding, Sealing Supplies; Removing Contaminants; Label Stock
Standards
ASTM D 1000; ASTM E 595
Type
Crown

Dimensions

Tape Width
1/4"
Tape Length
72 yd.
Tape Thickness
2.2 mil

Description

Antistatic Utility Tape,0.25 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.