Shop 3M

Auto/Marine Sealant 10 oz

  • Mfr # 08029
  • Zoro # G500541512

product price: 
$
48.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
08029
Zoro #
G500541512
UPC #
51135080290
Country of Origin
United States

Description

Withstands Harsh Marine Environments * * Providing a high-quality seal, 3M Marine Grade Silicone Sealant is a one-component cure, silicone sealant engineered to withstand the harsh marine environment. This weather-resistant sealant is formulated to resist mildew and form a non-yellowing seal for above waterline applications. In addition, this marine sealant is high-temperature resistant and remains flexible even after years of exposure. The non-shrinking and non-sagging properties of this product offer simple and efficient application. This marine-grade sealant adheres to bare and painted metal, fiberglass, glass, non-oily woods, plastics and abraded rubbers. * * * * Recommended Applications * * -Electrical hatch sealing * * -Dashboard components * * -Port lights * * -Above the waterline -interior/exterior sealing * * * * Designed to Endure Marine Environments * * 3M Marine Grade Silicone Sealant is a part of a broad range of adhesive sealants uniquely formulated for the marine market. 3M Marine Grade Silicone Sealant is designed for reliable sealing performance in harsh marine environments. * * Understanding Adhesive Sealants * * Adhesive sealants provide strong, flexible durable elastomeric bonds that seal against the elements. These sealants excel in challenging industrial, transportation and construction applications. Choose a 3M Manual or Pneumatic Applicator for dispensing 3M adhesives sealant cartridges.


  • • Size: 1/10 gallon cartridge
  • • High quality silicone sealant
  • • For above the waterline interior/exterior sealing
  • • Mildew resistant, non-yellowing, non-sagging formula
  • • Adheres to bare and painted metal, fiberglass, glass, non-oily woods and many plastics and abraded rubbers
  • • It forms a mildew-resistant, non-yellowing seal that remains flexible even after years of exposure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.