Shop 3M

SecureFit(TM) Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class C, White

  • Mfr # H-701SFV-UV
  • Zoro # G303927605

product price: 
$
19.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-701SFV-UV
Zoro #
G303927605
UPC #
50076308945003
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Yes
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
ANSI Classification
Type 1, Class C
CSA Class
C
CSA Type
1
Weight
13 oz
ANSI Electrical Class
Class C
Includes
Sweat Band, Uvicator
ANSI Impact Type
Type 1
Application
General Purpose
Reverse Donning
Non-Reversible
Head Protection Brand
3M
Headwear Style
Front Brim
Graphics Type
No Graphics
Shell Color
White
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
Includes Reflective Decals
No
CSA Impact Type
Type I
Series
H-700
Shell Material
Polyethylene
CSA Electrical Class
Class C
Includes Chin Strap
No
Compatible Suspension Brand
3M
Venting
Yes
Dielectric
No
Shell Pattern
Solid

Description

Hard Hat

Ratings & reviews