Shop 3M

SecureFit(TM) Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class G, Type 1, Class E, Orange

  • Mfr # H-706SFR-UV
  • Zoro # G003753429

product price: 
$
19.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-706SFR-UV
Zoro #
G003753429
UPC #
50076308945096
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Orange
Head Protection Venting
No
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
Includes
Sweat Band, Uvicator
CSA Class
E, G
ANSI Impact Type
Type 1
Application
General Purpose
Weight
13 oz
ANSI Classification
Type 1, Class G, Type 1, Class E
CSA Type
1
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class E, Class G
Head Protection Brand
3M
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
CSA Impact Type
Type I
Venting
No
Dielectric
Yes
Headwear Style
Front Brim
High-Visibility
Not High-Visibility
Includes Reflective Decals
No
Graphics Type
No Graphics
CSA Electrical Class
Class E, Class G
Shell Pattern
Solid
Compatible Suspension Brand
3M
Shell Material
Polyethylene
Includes Chin Strap
No
Series
H-700
Shell Color
Orange

Description

Hard Hat

Ratings & reviews