Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3B
- Zoro #
- G5932381
- UPC #
- 10078371671256
- Country of Origin
- Poland
- Item
- Ear Muffs
- Color
- Black
- Series
- Peltor X3
- Noise Reduction Rating
- 28 dB
- Ear Muff Style
- Behind-the-Neck
- Cushion Material
- ABS, Polyurethane
- Dielectric
- Yes
- Protection Type
- Passive
- Standards
- CSA Class AL
- Features
- Tiltable Earcup Pivot Points, Wire Headband
- Material
- ABS/Polyurethane
- Includes
- Head Strap
- For Use With
- Face Shields, Headgear
- Weight
- 0.3 lb
- Cup Material
- ABS
- Electrically Insulated
- No
- Cup Color
- Black/Red
- Earmuff Style
- Behind-the-Neck
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 28 dB, Dielectric No, Cushion Material ABS, Polyurethane, For Use With Face Shields, Headgear, Includes Head Strap, Cup Color Black/Red, Series X, Standards CSA Class AL, Replacement Pad Grainger Part Number 21DE26, Cup Material ABS, Features Tiltable Earcup Pivot Points, Wire Headband, Weight 0.3 lb, Electrically Insulated No