Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1280
- Zoro #
- G5790657
- UPC #
- 888519002216
- Country of Origin
- Mexico
Dimensions
- Tape Width
- 508 cm
- Tape Length
- 5 yd
- Tape Thickness
- 3.6 mil
- Width
- 2"
Details
- Item
- Circuit Plating Tape,Red,2" x 5 yd.
- Tape Shape
- Continuous Roll
- Tape Tensile Strength
- 30 lb./in.
- Tape Color
- Red
- Material
- Silicone/Rubber Blend (Adhesive), Polyester (Backing)
- Features
- Halogen Free; Low Stretch; No Adhesive Residue
- Performance Temp. Range
- -40 Degrees to 311 Degrees F
Description
Circuit Plating Tape,Red,2 In. x 5 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.