Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1280
- Zoro #
- G5790666
- UPC #
- 888519009543
- Country of Origin
- Mexico
Dimensions
- Tape Width
- 508 cm
- Tape Length
- 5 yd
- Tape Thickness
- 3.6 mil
- Width
- 3"
Details
- Item
- Circuit Plating Tape,Red,3" x 5 yd.
- Tape Shape
- Continuous Roll
- Tape Tensile Strength
- 30 lb./in.
- Tape Color
- Red
- Material
- Silicone/Rubber Blend (Adhesive), Polyester (Backing)
- Features
- Halogen Free; Low Stretch; No Adhesive Residue
- Performance Temp. Range
- -40 Degrees to 311 Degrees F
Description
Circuit Plating Tape,Red,3 In. x 5 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov