This item is Discontinued.
This item is Discontinued.
Cloth Tape, Brown, 1-1/2"x5yd. (Discontinued)
Mfr #
1.5-5-5451
Zoro #
G5555901
UPC # 888519215265
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.5-5-5451
- Zoro #
- G5555901
- UPC #
- 888519215265
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 5.6 mil
- Width
- 1-1/2"
- Length
- 5 yd.
Details
- Item
- Cloth Tape,Brown,1-1/2"x5yd.
- Color
- Brown
- Tape Shape
- Continuous Roll
- Tensile Strength
- 100 lb./in.
- Material
- Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Adhesion Strength
- 38 oz./in.
- Features
- Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Tape Adhesive Format
- 1
Description
Cloth Tape,Brown,1-1/2 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.