This item is Discontinued.
This item is Discontinued.
Cloth Tape, Brown, 10"x5yd. (Discontinued)
Mfr #
10-5-5451
Zoro #
G5555877
UPC # 888519215319
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-5-5451
- Zoro #
- G5555877
- UPC #
- 888519215319
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 5.6 mil
- Width
- 10"
- Length
- 5 yd.
Details
- Item
- Cloth Tape,Brown,10"x5yd.
- Color
- Brown
- Tape Shape
- Continuous Roll
- Tensile Strength
- 100 lb./in.
- Material
- Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Features
- Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Adhesion Strength
- 38 oz./in.
Description
Cloth Tape,Brown,10 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov