This item is Discontinued.
This item is Discontinued.
Cloth Tape, Brown, 1/8"x5yd. (Discontinued)
Mfr #
0.125-5-5451
Zoro #
G5555770
UPC # 888519215210
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.125-5-5451
- Zoro #
- G5555770
- UPC #
- 888519215210
- Country of Origin
- United States
- Item
- Cloth Tape,Brown,1/8"x5yd.
- Color
- Brown
- Tape Shape
- Continuous Roll
- Tensile Strength
- 100 lb./in.
- Material
- Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Performance Temp.
- -100 Degrees to 500 Degrees F
- Features
- Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
- Adhesion Strength
- 38 oz./in.
Description
Cloth Tape,Brown,1/8 In.x5yd.