This item is Discontinued.
This item is Discontinued.
Cloth Tape, Brown, 7/8"x5yd. (Discontinued)
Mfr #
0.875-5-5453
Zoro #
G5555466
UPC # 888519215739
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.875-5-5453
- Zoro #
- G5555466
- UPC #
- 888519215739
- Country of Origin
- United States
- Item
- Cloth Tape,Brown,7/8"x5yd.
- Color
- Brown
- Tape Shape
- Continuous Roll
- Tensile Strength
- 175 lb./in.
- Material
- Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Adhesion Strength
- 55 oz./in.
- Features
- Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
- Performance Temp.
- -100 Degrees to 500 Degrees F
Description
Cloth Tape,Brown,7/8 In.x5yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.