This item is Discontinued.

3M Cloth Tape, Light Brown, 1-1/2"x5yd. 1.5-5-5153

This item is Discontinued.

3M

Cloth Tape, Light Brown, 1-1/2"x5yd. (Discontinued)

Mfr # 1.5-5-5153
Zoro # G5558275
UPC # 888519210772
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.5-5-5153
Zoro #
G5558275
UPC #
888519210772
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Width
1-1/2"
Length
5 yd.

Details

Item
Cloth Tape,Light Brown,1-1/2"x5yd.
Color
Light Brown
Tape Shape
Continuous Roll
Tensile Strength
290 lb./in.
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Adhesion Strength
43 oz./in.
Performance Temp.
-100 Degrees to 500 Degrees F
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface

Description

Cloth Tape,Light Brown,1-1/2 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews