This item is Discontinued.

3M Cloth Tape, Light Brown, 1/8"x5yd. 0.125-5-5153

This item is Discontinued.

3M

Cloth Tape, Light Brown, 1/8"x5yd. (Discontinued)

Mfr # 0.125-5-5153
Zoro # G5558135
UPC # 888519210727
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.125-5-5153
Zoro #
G5558135
UPC #
888519210727
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Width
1/8"
Length
5 yd.

Details

Item
Cloth Tape,Light Brown,1/8"x5yd.
Color
Light Brown
Tape Shape
Continuous Roll
Tensile Strength
290 lb./in.
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface
Adhesion Strength
43 oz./in.
Performance Temp.
-100 Degrees to 500 Degrees F

Description

Cloth Tape,Light Brown,1/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.