This item is Discontinued.
This item is Discontinued.
Cloth Tape, Light Brown, 4"x5yd. (Discontinued)
Mfr #
4-5-5153
Zoro #
G5558220
UPC # 888519210789
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-5-5153
- Zoro #
- G5558220
- UPC #
- 888519210789
- Country of Origin
- United States
- Item
- Cloth Tape,Light Brown,4"x5yd.
- Color
- Light Brown
- Tape Shape
- Continuous Roll
- Tensile Strength
- 290 lb./in.
- Material
- Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
- Adhesion Strength
- 43 oz./in.
- Features
- Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface
- Performance Temp.
- -100 Degrees to 500 Degrees F
Description
Cloth Tape,Light Brown,4 In.x5yd.