This item is Discontinued.

3M Cloth Tape, Light Brown, 9"x5yd. 9-5-5153

This item is Discontinued.

3M

Cloth Tape, Light Brown, 9"x5yd. (Discontinued)

Mfr # 9-5-5153
Zoro # G5558211
UPC # 888519210826
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9-5-5153
Zoro #
G5558211
UPC #
888519210826
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Length
5 yd.
Width
9"

Details

Item
Cloth Tape,Light Brown,9"x5yd.
Color
Light Brown
Tape Shape
Continuous Roll
Tensile Strength
290 lb./in.
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion Strength
43 oz./in.
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Silicone Adhesive Offers High Temperature Performance and Long Aging; Thick PTFE Coating for Smooth Surface and Provides Non-Stick, Low Friction Surface

Description

Cloth Tape,Light Brown,9 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews