Shop 3M
See all product information
Create Account
Cold Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 10 in, 40 PK
- Mfr # CXS-4
- Zoro # G2837856
product price:Â
$
2,729.99
/pk of 40, $68.25/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Material
EPDM Rubber
Color
Black
Use with Wire Size
0.25 in to 0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXS-4
- Zoro #
- G2837856
- UPC #
- 00054007441212
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Use with Wire Size
- 0.25 in to 0.88 in
- Use With Wire Size
- 0.25 in to 0.88 in
- Fits Chest Size
- For 1/4 in to 7/8 in Cable to Antenna or Surge Arrestor
Details
- Item
- Cold Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Material
- EPDM Rubber
- Color
- Black
- Temp. Range
- -67 Degrees F to 275 Degrees F
- Min. Shrink Temp.
- None
- Features
- For 1/4 in to 7/8 in Cable to Antenna or Surge Arrestor
- Includes
- (40) Tubes with Plastic Cores
- Flame Retardant
- No
- Number of Pieces
- 40
- Standards
- ANSI C119.1, NEMA Publication
- Adhesive Lined
- No
- Tubing Wall Type
- Thin Wall
- Kit Contents
- Single Size
- Package Style
- Sticks
- Shrink Tubing Properties
- UV Light Resistant
- Shell Material
- EPDM Rubber
- Wire Color
- Black
Description
Cold Shrink Tubing Kit, Thin Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -67 Degrees F to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 40, Includes (40) Tubes with Plastic Cores, Color Black, Length 10 in, Shrink Tubing Properties UV Light Resistant, Package Style Sticks, Kit Contents Single Size, Use With Wire Size 0.25 in to 0.88 in, Features For 1/4 in to 7/8 in Cable to Antenna or Surge Arrestor, Standards ANSI C119.1, NEMA Publication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.