Shop 3M
See all product information
Create Account
Cold Shrink Tube Kit, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 9 in, 40 PK
- Mfr # CXS-2
- Zoro # G2837838
product price:Â
$
2,372.99
/pk of 40, $59.32/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Material
EPDM Rubber
Color
Black
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXS-2
- Zoro #
- G2837838
- UPC #
- 00054007441199
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Use with Wire Size
- 0.25 in to 1.62 in
- Use With Wire Size
- 0.25 in to 1.62 in
- Fits Chest Size
- Type N or 7/16 DIN Connectors
Details
- Item
- Cold Shrink Tube Kit
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Material
- EPDM Rubber
- Color
- Black
- Temp. Range
- -67 Degrees F to 275 Degrees F
- Min. Shrink Temp.
- None
- Flame Retardant
- No
- Includes
- (40) Tubes with Plastic Cores
- Features
- Type N or 7/16 DIN Connectors
- Number of Pieces
- 40
- Standards
- ANSI C119.1, NEMA Publication
- Tubing Wall Type
- Thin Wall
- Adhesive Lined
- No
- Package Style
- Sticks
- Kit Contents
- Single Size
- Shrink Tubing Properties
- UV Light Resistant
- Shell Material
- EPDM Rubber
- Wire Color
- Black
Description
Cold Shrink Tubing Kit, Thin Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -67 Degrees F to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 40, Includes (40) Tubes with Plastic Cores, Color Black, Length 9 in, Shrink Tubing Properties UV Light Resistant, Package Style Sticks, Kit Contents Single Size, Use With Wire Size 0.25 in to 1.62 in, Features Type N or 7/16 DIN Connectors, Standards ANSI C119.1, NEMA Publication, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.