This item is Discontinued.

This item is Discontinued.
3M-Commercial Tape Div. DEF4X3 Dry Erase Surface With Adhesive Backing - White; 48 in. (Discontinued)
Mfr #
DEF4X3
Zoro #
G003981327
UPC # 50051141396762
Country of Origin United States
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF4X3
- Zoro #
- G003981327
- UPC #
- 50051141396762
- Country of Origin
- United States
Description
Features
- Easily turn vertical and horizontal surfaces into dry erase surfaces.
- Peel-and-stick construction sticks securely and removes cleanly.
- Stain-proof technology on these high-performance surfaces provides great writability as well as erasability.
- Cut to the desired size and shape with a pair of scissors.
- Resurface your old, worn out dry erase boards with a new surface.
- Transform painted drywall, glass, painted steel, finished wood or even old dry erase boards into a dry erase surface.
- Size - 48 x 36 in.
- Color - White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.