Wire Connector Kit, 750 MCM Max, Black, 5.25 in

  • Mfr # QSLV-M(2-500)
  • Zoro # G3249784
product price: 
$
72.89
/ea

Key Features

Type
Splice
Color
Black
Minimum Wire Size
2 AWG
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSLV-M(2-500)
Zoro #
G3249784
UPC #
00051128572375
Country of Origin
United States

Dimensions

Maximum Wire Size
750 MCM
Minimum Wire Size
2 AWG
Length
5.25 in
Overall Length
5-1/4 in
Use With Wire Size
2 AWG to 750 MCM
Fits Chest Size
3-Core System, Water Resistant

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
266 Degrees F
RoHS Compliant
Yes
Features
3-Core System, Water Resistant
Standards
ANSI Certified, RoHS 2011/65/EU
Shrink Ratio
Not Rated
Shrink Tubing I.D. Before Shrinking
1.6 in
Min. Shrink Temp.
None
Tubing Wall Type
Medium Wall
Shrink Tubing Properties
UV Light-Resistant
Dielectric Strength
1,000 V
Material
EPDM Rubber
Wall Type
Medium Wall
Shrink Tubing I.D. After Shrinking
0.4 in
I.D. Before Shrinking
1.6 in
I.D. After Shrinking
0.4 in
Adhesive Lined
No
Max. Temp. Rating
266 Degrees F
Temp. Range
-40 Degrees to 266 Degrees F
Min. Temp. Rating
-40 Degrees F
Package Style
Individual Pieces
Flame Retardant
No
Shell Material
EPDM Rubber

Description

Cold Shrink Quick Splice, Medium Wall, Material EPDM Rubber, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 2 AWG to 750 MCM, I.D. Before Shrinking 1.6 in, I.D. After Shrinking 0.4 in, Wall Thickness After Shrinking Not Applicable, Length 5.25 in, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 266 Degrees F

Ratings & reviews