This item is Discontinued.

3M Cork Bulletin Board 72"x48", Mahogany C7248MY

This item is Discontinued.

3M

Cork Bulletin Board 72"x48", Mahogany (Discontinued)

Mfr # C7248MY
Zoro # G5174316
UPC # 051141236339
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C7248MY
Zoro #
G5174316
UPC #
051141236339
Country of Origin
China

Dimensions

Width
72"
Height
48"
Depth
1"
Board Height
48"
Board Width
72"

Details

Board Type
Bulletin
Board Material
Cork
Board Color
Natural
Frame Color
Mahogany
Mounting Type
Brackets & Command™ Picture Hanging Strips (Included)
Frame Material
Aluminum
Includes Mounting Hardware
Brackets & Command Picture Hanging Strips
Item
Boards
Includes
Mounting Brackets; Command® Picture Hanging Strips
Material
Aluminum
Features
Interlocking Fasteners System
Color
Natural
Weight
33 lbs

Description

Cork Bulletin Board,72 In.x48 In.,Mahogany

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.