
3M II Stikit Film Disc, 400+, 6 in x NH, Linered w/Tab, Die 600Z, 1000PK
Mfr # 775L
Zoro # G615783197
product price:Â $1,694.99
/pk 1000, $1.69/ea
Free Shipping & Returns
Key Features
Disc Dia.
6 in
Grit
400+
Abrasive Material
Ceramic
Backing Material
Film
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
775L
Zoro #
G615783197
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
6 in
Backing Thickness
3 mil
Details
Grit
400+
Abrasive Material
Ceramic
Backing Material
Film
Color
Purple
Max. Speed
12,000 rpm
Attachment Type
PSA
Application
Finishing, Sanding
Coat Type
Closed Coat
For Industries
AOEM, Composite, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Item Type
Disc
Equipment - Machines
Random Orbital Sanders
Description
3M Cubitron II Stikit Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
- Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
- Cuts up to 2x as fast as conventional abrasives
- Film backing for greater tear resistance and edge retention
- Ideal for a wide variety of substrates and applications focused primarily on stock removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.