Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Damping Foil Tape, 0.75 x 1.25", PK250 2552

Damping Foil Tape, 0.75 x 1.25", PK250 (Discontinued)

  • Mfr # 2552
  • Zoro # G5808665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552
Zoro #
G5808665
UPC #
888519262290
Country of Origin
United States

Dimensions

Duct Tape Length
1-1/4"
Duct Tape Width
3/4"

Details

Item
Damping Foil Tape,0.75 x 1.25",PK250
Tensile Strength
126 lb./in.
Performance Temp.
-25 Degrees to 175 Degrees F

Description

Damping Foil Tape,0.75 x 1.25 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.