3M

Damping Foil Tape, 2 In. x 5 Yd., Silver


product price: $63.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duct Tape Width 2"
  • Length 5 yd.
  • Duct Tape Length 5 yd.
  • Width 2"
  • Performance Temp. -25 Degrees to 175 Degrees F
See all product information

Product Information

  • Brand 3M
  • MFR # 2552
  • Zoro # G4287464
  • UPC #
    888519023082
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Duct Tape Width 2"
Length 5 yd.
Duct Tape Length 5 yd.
Width 2"
Tape Width 2 in
Tape Length 5 yd
Imperial Tape Width 2 in
Imperial Tape Length 5 yd
Metric Tape Width 50.8 mm
Metric Tape Length 4.6 m

Details

Performance Temp. -25 Degrees to 175 Degrees F
Material Aluminum
Tape Thickness 15 mil
Series 2552
Tensile Strength 126 lb./in.
Duct Tape Thickness 15 mil
Duct Tape Adhesive Acrylic
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 175 Degrees F
Color Silver
Minimum Tape Performance Temperature -25 Degrees F
Tape Backing Material Aluminum
Item Foil Tape
Shape Continuous Roll
Adhesion Strength 65 oz./in.
Min. Tape Performance Temp. -25 Degrees F
Max. Tape Performance Temp. 175 Degrees F
Tape Adhesive Acrylic
Standards ASTM E756-83, FAR 25.853(a)
Tape Color Silver
Tape Adhesive Strength 65 oz/in
Tape Shape Continuous Roll
Tape Tensile Strength 126 lb/in
Thickness 15.00 mil
Adhesive Acrylic
Tape Elongation 10 %
Number of Adhesive Sides 1
Specifications Met ASTM, FAR
Tape Backing Construction Foil
Liner Included Yes
Temperature Range -25 Degrees to 175 Degrees F
Tape Brand 3M(TM)
Tape Adhesive Format Single-Sided
Environment Indoor and Outdoor
Adhesion to Steel 65 oz/in
Liner Material Poly Coated Kraft Paper
Product Form Continuous Roll
Tape Sub-Type Anti-Vibration Foil Tape
Tape Type Foil Tape
Brand and Series 3M 2552
Tape Resistance Properties UV-Resistant
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 2552, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 175 Degrees F, Minimum Tape Performance Temperature -25 Degrees F, Temperature Range -25 Degrees to 175 Degrees F, Product Form Continuous Roll, Series 2552, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.