Belly Pad, Polyester, S, For use with 3M DBI-Sala Harnesses with Pass-Through Connection, 310 lb
Mfr # 1000542
Zoro # G1249775
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
RFID Equipped
No
For Use With
For use with 3M DBI-Sala Harnesses with Pass-Through Connection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1000542
Zoro #
G1249775
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Length
23 in
Details
Item
Belly Pad
Material
Polyester
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
RFID Equipped
No
For Use With
For use with 3M DBI-Sala Harnesses with Pass-Through Connection
Includes
Padding
Harness Application
Construction, General Industry
Features
Leather Tape Thong
Hardware Material
Steel
Includes Padding
Yes
Webbing Coating
Uncoated
Webbing Materials
Nylon, Polyester
Torso Connection Type
Mating
Accessory Type
Belly Pad with Waist-Level Connection
Description
Belly Pad, Accessory Type Belly Pad with Waist-Level Connection, Torso Connection Type Mating, For Use With For use with 3M DBI-Sala Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Not Applicable, Size S, Webbing Coating Uncoated, Webbing Material Nylon, Polyester, Weight Capacity 310 lb, Features Leather Tape Thong, Harness Application Construction, General Industry, Includes Padding Yes, Length 23 in, RFID Equipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.