Shop 3M DBI-SALA
Create Account
Protecta Construction Style Harness 1161301, Black - Small
- Mfr # 098-1161301
- Zoro # G424179495
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098-1161301
- Zoro #
- G424179495
- UPC #
- -
- Country of Origin
- China
Description
Features Sub-pelvic strap relieves pressure on the legs in the event of a fall. Easy-link web adapter enables fast and easy attachment of personal self-retracting lifelines. Keeps the D-ring for lanyards, overhead SRLs or rescue devices. Fixed D-ring reduces the need for readjustment throughout the workday. Specifically designed for added comfort. Moisture-wicking, breathable back padding with soft edging for added comfort. Foam hip pad with mesh provides extra comfort and breathability. Durable and sturdy belt for tool bag-carrying convenience. ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners. Impact indicators make it easy to inspect the harness for prior damaging impact loads. Protected labels for long-term identification and inspection. Back D-Ring, shoulder/hip padding. Tongue-buckle leg connection, Pass-thru chest connection. Specifications Color: Black. Webbing Material: Polyester. Buckle Material: Zinc Plated Steel. Size: Small. Leg Strap Buckle Type: Tongue Buckle. Chest Connection Type: Pass-Thru. Torso Buckle Type: Parachute. D-Ring Placement: Back. Padding Location: Shoulder/Hip. Weight: 4.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.